Zoro Homepage

Ring Terminal, M6 Stud Size, 4 AWG, 600 V, Bare Insulated

  • Mfr # 277149-2

  • Zoro # G600926943


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277149-2
Zoro #
G600926943
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
M6
Overall Length
50.8 mm
Barrel Inside Dia.
0.35 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Wire Type
Aluminum, Copper
Seam
Standard, Closed Barrel
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.276 to 0.305 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.