Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Socket, Power Relay, 2 A, 6, Solder

  • Mfr # 2-1393813-6

  • Zoro # G105866171


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Solder
Number of Pins
6
Coil Voltage
24V AC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393813-6
Zoro #
G105866171
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Screw, Socket
Electrical Connection
Solder
Number of Pins
6
Coil Voltage
24V AC
Current Rating
2 A
Contact Rating (AC)
2 A @ 125V AC
Number of Poles
6
Power Consumption - Relay
647 mW
Features
Standard Type
Contact Material
Gold F
Contact Rating
2A
Operating Temp. Range
-40 to 70 °C
Contact Limiting Making Current
2A
Contact Voltage Rating
125 VAC [ 150 VDC ]
Dielectric Voltage
500 Vrms Adjacent Contacts; 500 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Continuous Current
2A
Contact Limiting Short-Time Current
2A
Protection Category
RTI
Coil Resistance
130 Ω
Contact Limiting Breaking Current
2A
Switching Voltage
125 VAC [ 150 VDC ]
Coil Type
Monostable, DC

Description

Power/Signal Relay, 2 Form C, 6Pdt, Momentary, 0.083A (Coil), 150Vdc (Coil), 1000Mw (Coil), 2A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.