Zoro Homepage

SFP+ assy 2x4 EMI Sprg No Lp Sn Enhanced

  • Mfr # 1-2007394-8

  • Zoro # G301067235


product price: $60.99
/ea
Sold in multiples of 2 for $121.98

Key Features

Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Hole Center to Center
0.8 mm
Number of Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2007394-8
Zoro #
G301067235
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Hole Center to Center
0.8 mm
Number of Ports
8
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
160
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Flash over Palladium Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.