Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT HDR ASSY.24 POSN.METRIMATE

  • Mfr # 207532-3

  • Zoro # G100939566


product price: $17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207532-3
Zoro #
G100939566
UPC #
-
Country of Origin
Mexico

Dimensions

Width
25.55 mm
Height
14.35 mm
Length
47.32 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
5 mm
Max. Temp.
130°C
Connector Type
Header
Material
Nylon
For Use With
Receptacle Housing; Printed Circuit Board
Terminal Type
Through Hole - Solder
Number of Contacts
24
Current Rating
7.5 A
Contact Finish
Gold Plated
Contact Type
Socket
Number of Rows
6
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.