
Slide Switch, Dpdt, Latched, 0.1A, 30Vdc, Solder Terminal, Through Hole-Straight
Mfr # 1437575-5
Zoro # G405933566
product price: $2.69
/eaSold in multiples of 40 for $107.60
Key Features
Length
.4331 in
Width
.287 in
Actuator Color
Black
Voltage Rating
30 VDC
Termination Type
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1437575-5
Zoro #
G405933566
UPC #
-
Country of Origin
Japan
Dimensions
Length
.4331 in
Width
.287 in
Actuator Length
.079 in
PCB Tail Length
.098 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.