Zoro Homepage

SMT TB R/A HEADER 5.0MM 7 POS

  • Mfr # 2305908-7

  • Zoro # G100945802


product price: $3.95
/ea
Sold in multiples of 375 for $1,481.25

Key Features

Voltage
300 VAC
Number of Rows
1
Centerline (Pitch)
.197 in
Block Type
PCB Mount
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305908-7
Zoro #
G100945802
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.197 in

Details

Voltage
300 VAC
Number of Rows
1
Centerline (Pitch)
.197 in
Block Type
PCB Mount
Contact Base Material
Copper Alloy
Header Type
Shrouded
Current Rating (Max)
15 A
Mounting Angle
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Thermoplastic
Housing Color
Black
Contact Mating Area Plating Material
Tin
Contact Mount
Surface Mount
Number of Positions
7
Connector Style
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.