Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, 2 Pins, Solder, Quick Connect

  • Mfr # 2-1393144-1

  • Zoro # G305865936


product price: $63.25
/ea
Sold in multiples of 3 for $189.75

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
2
Coil Voltage
120V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393144-1
Zoro #
G305865936
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
2
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
15 A @ 120V AC
Features
UL Coil Insulation Class B, LED, Electrical Indicator
Number of Poles
2
Contact Material
AgCdO
Power Consumption - Relay
1.35VA
Contact Rating
15 A
Contact Voltage Rating
120 VAC
Contact Limiting Breaking Current
10A
Coil Type
Monostable, AC
Contact Limiting Making Current
10A
Protection Category
RTI
Switching Current
300mA @ 12V
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
3900 Ω
Operating Temp. Range
-45 to 70°C
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.