Zoro Homepage

Socket, Power Relay, 2 Pins, Plug-in

  • Mfr # 8-1393101-0

  • Zoro # G105866362


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
2
Coil Voltage
6V AC
Contact Rating (AC)
0.42 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393101-0
Zoro #
G105866362
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
2
Coil Voltage
6V AC
Contact Rating (AC)
0.42 A @ 240V
Number of Poles
2
Contact Material
AgCdO
Power Consumption - Relay
2.01VA
Features
UL Coil Insulation Class B
Contact Rating
0.416666666666667A
Operating Temp. Range
-45 to 55°C
Switching Current
300mA @ 12V
Coil Type
Monostable, AC
Contact Voltage Rating
240 VAC
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTI
Coil Resistance
6 Ω

Description

Power/Signal Relay, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.