Zoro Homepage

Socket, Power Relay, 5 A, 2 Pins, Screw

  • Mfr # 2-1393816-8

  • Zoro # G105866010


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Screw
Number of Pins
2
Coil Voltage
60V AC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393816-8
Zoro #
G105866010
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Screw
Number of Pins
2
Coil Voltage
60V AC
Current Rating
5 A
Contact Rating (AC)
5 A @ 250V AC
Number of Poles
2
Contact Material
Ag
Power Consumption - Relay
300 mW
Features
Bifurcated/Twin Contacts; Standard Type
Operating Temp. Range
-40 to 70 °C
Contact Limiting Making Current
5A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
5A
Coil Resistance
14000 Ω
Protection Category
RTI
Switching Voltage
250 VAC [ 250 VDC ]
Contact Limiting Short-Time Current
5A
Contact Voltage Rating
250 VAC [ 250 VDC ]
Contact Limiting Continuous Current
5A
Contact Rating
5A
Coil Type
Monostable, AC

Description

Power/Signal Relay, Dpdt, Momentary, 1150Mw (Coil), 5A (Contact), Ac Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.