Zoro Homepage

Socket, Power Relay, 5 A, Solder

  • Mfr # 3-1393817-3

  • Zoro # G905865985


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Solder
Coil Voltage
220V AC
Current Rating
5 A
Contact Rating (AC)
2 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393817-3
Zoro #
G905865985
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder
Coil Voltage
220V AC
Current Rating
5 A
Contact Rating (AC)
2 A @ 250V AC
Power Consumption - Relay
1440 mW
Contact Material
Gold F
Number of Poles
2
Features
Bifurcated/Twin Contacts; Standard Type
Contact Limiting Breaking Current
5A
Protection Category
RTI
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Open Contacts
Operating Temp. Range
-40 to 70 °C
Coil Resistance
100 Ω
Contact Rating
2A
Contact Limiting Short-Time Current
5A
Coil Type
Bistable, 2 Coils, Polarized
Contact Limiting Making Current
5A
Switching Voltage
250 VAC [ 250 VDC ]
Contact Limiting Continuous Current
5A
Contact Voltage Rating
250 VAC [ 250 VDC ]

Description

Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.121A (Coil), 250Vdc (Coil), 1440Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.