Solar Connectors / Photovoltaic Connectors Pv Edge J Box Cent E-W, Omg

  • Mfr # 4-2306317-5

  • Zoro # G905964695


product price: $5.39
/ea
Sold in multiples of 25 for $134.75

Key Features

Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Terminal Type
Omega Clip
Features
With Bypass Diode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2306317-5
Zoro #
G905964695
UPC #
-
Country of Origin
Czechia

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Terminal Type
Omega Clip
Features
With Bypass Diode
Contact Finish
Tin Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.