
Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 Jflp, N-S, Omg, Mt
Mfr # 1-2307521-2
Zoro # G005786708
product price:Â $5.69
/ea
Sold in multiples of 15 for $85.35
Key Features
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Features
With Bypass Diode
Contact Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-2307521-2
Zoro #
G005786708
UPC #
-
Country of Origin
Czechia
Details
Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Features
With Bypass Diode
Contact Finish
Tin Plated
Connection Material
Copper Alloy
Connector Type
PV4-S
Type
Plug Connector
Terminal Type
Omega Clip
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.