
Str Plug 3.5mm Green RH 9
Mfr # 1986370-9
Zoro # G600946293
product price: $11.25
/eaSold in multiples of 15 for $168.75
Key Features
Voltage
300 VAC
Connector Style
Plug
Screwless Terminal Block
No
Screw Material
Brass
Connector & Contact Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986370-9
Zoro #
G600946293
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Voltage
300 VAC
Connector Style
Plug
Screwless Terminal Block
No
Screw Material
Brass
Connector & Contact Terminates To
Wire & Cable
Housing Color
Green
Screw Plating Material
Nickel
Interlock
Without
Screw Flange
Without
Block Type
None
Number of Rows
1
Number of Positions
9
Centerline (Pitch)
.138 in
Wire Entry Angle
Side
Side Stackable
Yes
Current Rating (Max)
11A
Wire Range
30 to 14 AWG
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Tin
Housing Material
PA 6.6
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.