Zoro Homepage

STR PLUG SPRING TYPE LH 4P 3.81mm

  • Mfr # 1986722-4

  • Zoro # G800946550


product price: $4.99
/ea
Sold in multiples of 35 for $174.65

Key Features

Contact Mating Area Plating Material
Tin over Copper Alloy
Contact Base Material
Copper Alloy
Screwless Terminal Block
Yes
Connector Style
Plug
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986722-4
Zoro #
G800946550
UPC #
-
Country of Origin
Italy

Details

Contact Mating Area Plating Material
Tin over Copper Alloy
Contact Base Material
Copper Alloy
Screwless Terminal Block
Yes
Connector Style
Plug
Mounting Angle
Vertical
Housing Color
Green
Voltage (VAC)
300
Interlock
Without
Mating Angle
90° (Bottom)/ 270° (Top)
Screw Flange
Without
Centerline
3.81 mm [ .1499 in ]
Shrouded
No
Wire Entry Angle
Top
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Printed Circuit Board
Threaded Flange
Without
Side Stackable
Yes
Number of Positions
4
Current Rating (Max) (A)
9, 11
Block Type
Straight
Housing Material
Polyamide
Number of Rows
1
Lever Color
Orange

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.