Zoro Homepage

STR PLUG SPRING TYPE RH 22P 3.50mm

  • Mfr # 2-1986723-2

  • Zoro # G900946436


product price: $29.69
/ea
Sold in multiples of 2 for $59.38

Key Features

Block Type
Straight
Contact Mating Area Plating Material
Tin over Copper Alloy
Housing Material
Polyamide
Contact Base Material
Copper Alloy
Threaded Flange
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986723-2
Zoro #
G900946436
UPC #
-
Country of Origin
Italy

Details

Block Type
Straight
Contact Mating Area Plating Material
Tin over Copper Alloy
Housing Material
Polyamide
Contact Base Material
Copper Alloy
Threaded Flange
With
Number of Rows
1
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Color
Green
Mounting Angle
Vertical
Connector Style
Plug
Centerline
3.5 mm [ .138 in ]
Mating Angle
90° (Bottom)/ 270° (Top)
Screwless Terminal Block
Yes
Shrouded
No
Side Stackable
No
Applies To
Printed Circuit Board
Screw Flange
With
Voltage (VAC)
300
Number of Positions
22
Lever Color
Orange
Current Rating (Max) (A)
9, 11
Wire Entry Angle
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.