
STR PLUG SPRING TYPE RH 22P 3.81mm
Mfr # 2-1986720-2
Zoro # G400946288
product price: $47.65
/eaSold in multiples of 2 for $95.30
Key Features
Voltage
300 VAC
Current Rating (Max)
0.375, 0.458333333333333
Wire Range
30 to 14 AWG
Side Stackable
Yes
Contact Mating Area Plating Material
Tin over Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1986720-2
Zoro #
G400946288
UPC #
-
Country of Origin
Italy
Details
Voltage
300 VAC
Current Rating (Max)
0.375, 0.458333333333333
Wire Range
30 to 14 AWG
Side Stackable
Yes
Contact Mating Area Plating Material
Tin over Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Threaded Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Screw Flange
Without
Housing Color
Green
Mounting Angle
Vertical
Housing Material
Polyamide
Block Type
Straight
Number of Positions
22
Interlock
Without
Centerline (Pitch)
.1499 in
Screwless Terminal Block
Yes
Contact Base Material
Copper Alloy
Number of Rows
1
Wire Entry Angle
Top
Lever Color
Orange
Connector Style
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.