
TERMI-BLOK PLUG STACKING 7P.10
Mfr # 282809-7
Zoro # G200929993
product price: $7.75
/eaSold in multiples of 200 for $1,550.00
Key Features
Centerline
10.16 mm [ .4 in ]
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Base Material
Phosphor Bronze
Current Rating (Max) (A)
15
Screw Flange
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282809-7
Zoro #
G200929993
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Centerline
10.16 mm [ .4 in ]
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Base Material
Phosphor Bronze
Current Rating (Max) (A)
15
Screw Flange
Without
Wire Entry Angle
Side
Block Type
None
Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Number of Rows
1
Screw Plating Material
Nickel
Voltage (VAC)
600
Screw Material
Brass
Side Stackable
No
Housing Color
Green
Applies To
Wire/Cable
Interlock
Without
Housing Material
Polyamide 6.6 GF
Shrouded
No
Number of Positions
7
Screwless Terminal Block
No
Connector Style
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.