Zoro Homepage

TERMI-BLOK VERTICAL PLUG STACK

  • Mfr # 284047-7

  • Zoro # G400930027


product price: $6.59
/ea
Sold in multiples of 25 for $164.75

Key Features

Centerline
5.08 mm [ .2 in ]
Voltage (VAC)
300
Side Stackable
Yes
Wire Entry Angle
Side
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284047-7
Zoro #
G400930027
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Centerline
5.08 mm [ .2 in ]
Voltage (VAC)
300
Side Stackable
Yes
Wire Entry Angle
Side
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Plating Material
Nickel
Interlock
Without
Screwless Terminal Block
No
Applies To
Wire/Cable
Connector Style
Plug
Housing Color
Green
Number of Rows
1
Contact Mating Area Plating Material
Tin
Block Type
None
Screw Material
Brass
Current Rating (Max) (A)
15
Contact Base Material
Phosphor Bronze
Housing Material
PA 6.6
Stacked Levels
Without
Screw Flange
Without
Mounting Angle
Vertical
Number of Positions
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.