Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 20 A, 600 V AC, 12 AWG

  • Mfr # 2271693-4

  • Zoro # G905797811


product price: $7.39
/ea
Sold in multiples of 20 for $147.80

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271693-4
Zoro #
G905797811
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Screw Size
M2.6

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
Contact Current Rating (Max)
20 A
Circuit Application
Power
Screw Base Material
Steel
UL Flammability Rating
UL 94V-0
Block Type
Standard
Tightening Torque
5 in-lbs
Contact Base Material
Copper Alloy
Screw Plating Material
Zinc
Number of Circuits
2
Modular Terminal Block Product Type
Screw Terminal Block
Operating Temperature Range
-40 to 105°C
Number of Positions
2
Centerline (Pitch)
.197 in
Contact Plating Material
Tin
Sealable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.