Zoro Homepage

Terminal Copalum 1/0 1/2

  • Mfr # 51986-3

  • Zoro # G305900064


product price: $16.75
/ea
Sold in multiples of 9 for $150.75

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Stud Size
1/2 in
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Copper, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51986-3
Zoro #
G305900064
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Overall Length
1.925 in
Barrel Inside Dia.
0.397 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Copper, Aluminum
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.