Zoro Homepage

Toggle Switch, Spdt, On-Off-On, Latched, 5A, 28Vdc, Solder Terminal, Standard Type Actuator, Panel

  • Mfr # 1-1825137-6

  • Zoro # G505799208


product price: $4.39
/ea
Sold in multiples of 17 for $74.63

Key Features

Switch Type
Toggle
Bushing Thread Size
14614
Insulation Resistance (MΩ)
1000
Contact Plating
Silver
Termination Type
Printed Circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825137-6
Zoro #
G505799208
UPC #
-
Country of Origin
China

Dimensions

Bushing Thread Size
14614
Bushing Length (in)
0.35
Toggle Length
10.4 mm [ .41 in ]

Details

Switch Type
Toggle
Insulation Resistance (MΩ)
1000
Contact Plating
Silver
Termination Type
Printed Circuit
Product Type
Switch
Actuator Finish
Nickel
Contact Base Material
Copper
Bushing Style
Threaded
Dielectric Strength (VAC)
1000
Sealed
Yes
Process Sealed
No
Toggle Actuation
Vertical
Voltage Rating
125 VAC, 28 VDC
Toggle Style
Baton Long
Contact Current Rating (A)
5
UL Flammability Rating
UL 94V-1
Operating Function
On Off On
Seal Type
Terminal Seal (Epoxy)
Contact Resistance (mΩ)
10
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
Through Hole

Description

Toggle Switch, Spdt, On-Off-On, Latched, 5A, 28Vdc, Solder Terminal, Standard Type Actuator, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.