Zoro Homepage

UPM HEADER ASSEMBLY 5 POSITIO

  • Mfr # 646955-2

  • Zoro # G601070447


product price: $6.25
/ea
Sold in multiples of 15 for $93.75

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Material
Glass-Filled Polyester
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646955-2
Zoro #
G601070447
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Material
Glass-Filled Polyester
Color
Gray
Contact Type
Blade
Current Rating
10 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
3 mm
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Contact Finish
Noble Metal Plated
Number of Contacts
5
Number of Rows
1
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.