Zoro Homepage

zSFP+ 1x2 Cage Assembly Press-Fit

  • Mfr # 2198720-1

  • Zoro # G001069126


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
105°C
Application
Signal
Material
Nickel Silver Alloy
For Use With
zSFP+ SMT Connector
Features
Sealable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2198720-1
Zoro #
G001069126
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver Alloy
For Use With
zSFP+ SMT Connector
Features
Sealable
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.