Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Confetti Labels Magnetic Accents, 20PK
- Mfr # TCR77013
- Zoro # G723724297
product price:
$
14.69
/pk of 20, $0.73/ea
Key Features
Size
2 in x 3½ in
Gauge Case Material
PVC Plus EVA Foam and PP Film
Includes
20 pieces
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR77013
- Zoro #
- G723724297
- UPC #
- 088231970132
- Country of Origin
- China
Dimensions
- Size
- 2 in x 3½ in
Details
- Gauge Case Material
- PVC Plus EVA Foam and PP Film
- Includes
- 20 pieces
- Color
- Multi
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! These Confetti Magnetic Labels add flair to any magnetic receptive surface such as doors, desks, shelving, and bins. Measure 2" x 3-1/2". 20 pieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.