Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Adhesive Magnetic Tape, 3/4" x 16.4ft
- Mfr # TCR20716
- Zoro # G423724320
product price:Â
$
14.69
/ea
Key Features
Includes
1 Roll
Color
Black
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR20716
- Zoro #
- G423724320
- UPC #
- 882319020494
- Country of Origin
- China
Details
- Includes
- 1 Roll
- Color
- Black
- Gauge Case Material
- Plastic
Description
Perfect for hanging photos and other lightweight objects! Sticks to itself magnetically, so it can be used on a non-magnetic surface, too! The tape is 16.4 feet. Measures 3/4" wide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.