Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Brights 4Ever Labels Magnetic Accents, 20PK
- Mfr # 77056
- Zoro # G923724103
product price:Â
$
14.69
/pk of 20, $0.73/ea
Key Features
Includes
20 Accents
Size
4-3/4 in x 1-1/2 in
Gauge Case Material
Paper
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77056
- Zoro #
- G923724103
- UPC #
- 882319023501
- Country of Origin
- China
- Includes
- 20 Accents
- Gauge Case Material
- Paper
- Color
- Multi
Dimensions
- Size
- 4-3/4 in x 1-1/2 in
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! These Brights 4Ever labels add flair to any magnetically receptive surface such as doors, desks, shelving, and bins. Thick, durable pieces are easy to reposition. Write-on/wipe-off surface. Measure about 4-3/4" x 1-1/2". Each pack includes 20 pieces in 10 colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.