Mini Hook Magnets, 10PK
- Mfr # 21036
- Zoro # G323724260
product price:Â
$
21.99
/pk of 10, $2.20/ea
Key Features
Includes
10 Magnetic Hooks
Gauge Case Material
Plastic
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21036
- Zoro #
- G323724260
- UPC #
- 882319025369
- Country of Origin
- China
Details
- Includes
- 10 Magnetic Hooks
- Gauge Case Material
- Plastic
- Color
- Multi
Description
Decorate your home or classroom by hanging objects from light fixtures, drop-ceiling railings, file cabinets, whiteboards, and more! Small and discreet hooks can be used at home to organize jewelry, keys, utensils, and more. Use in the office or classroom to display decorations, student work, or hang items from the whiteboard. Create overhead displays by using multiple hooks to connect wire or monofilament (fishing) line. Set includes 10 ultra-strong mini magnets in a handy carrying case. Weight Capacity: Horizontal heavy steel: 2.05 lbs (32.90 oz), Vertical heavy steel: 0.7 lbs (11.30 oz), Vertical whiteboard: 0.16 lbs (2.6 oz), Vertical metal door: 0.7 lbs (11 oz)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.