Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Polka Dots Magnetic Labels, 30PK
- Mfr # 20650
- Zoro # G823723947
product price:Â
$
14.69
/pk of 30, $0.49/ea
Key Features
Includes
30 Labels
Gauge Case Material
Plastic, Magnet
Color
Assorted
Size
2-1/2 in x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20650
- Zoro #
- G823723947
- UPC #
- 088231906506
- Country of Origin
- China
Dimensions
- Size
- 2-1/2 in x 1 in
Details
- Includes
- 30 Labels
- Gauge Case Material
- Plastic, Magnet
- Color
- Assorted
Description
Multi-purpose labels have a write-on/wipe-off face and magnetic back. Use on dry erase boards and cabinets. 30 labels: 3 each of 10 colors. Measures 2-1/2" x 1".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.