Pastel Pop Rainbow Labels Magnetic Accents, 20PK
- Mfr # 77057
- Zoro # G923724417
product price:Â
$
14.69
/pk of 20, $0.73/ea
Key Features
Color
Multi
Gauge Case Material
Paper
Size
4-3/4 in x 1-1/2 in
Includes
20 Accents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77057
- Zoro #
- G923724417
- UPC #
- 882319023518
- Country of Origin
- China
Dimensions
- Size
- 4-3/4 in x 1-1/2 in
Details
- Color
- Multi
- Gauge Case Material
- Paper
- Includes
- 20 Accents
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! These Pastel Pop Rainbow labels add flair to any magnetically receptive surface such as doors, desks, shelving, and bins. Thick, durable pieces are easy to reposition. Write-on/wipe-off surface. Measure about 4-3/4" x 1-1/2". Each pack includes 20 pieces in 6 colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.