Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Better Than Paper Mounting Tape
- Mfr # TCR77298
- Zoro # G323724253
product price:Â
$
16.15
/ea
Key Features
Gauge Case Material
coated non woven with acrylic, rubber adhesive
Includes
1 roll of tape
Color
White
Size
1 in x 19.6'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR77298
- Zoro #
- G323724253
- UPC #
- 088231972983
- Country of Origin
- China
Dimensions
- Size
- 1 in x 19.6'
Details
- Gauge Case Material
- coated non woven with acrylic, rubber adhesive
- Includes
- 1 roll of tape
- Color
- White
Description
Securely hang your bulletin board rolls with this high-tack double-sided adhesive. This mounting tape is specifically designed to hang Better Than Paper from virtually any surface! Use it on painted brick, painted walls, fabric bulletin boards, cloth cubical walls, whiteboards, wood trim, plastic surfaces, metal doors, and much more! Also works with butcher paper, and other types of bulletin board paper. PLEASE NOTE: Better than Paper Mounting Tape is strong and could potentially cause damage when removed from certain surfaces. To protect these surfaces, we recommend using a piece of Mavalus tape or tape specifically designed not to damage walls as a buffer between the Better than Paper Mounting Tape and the surface to be protected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.