Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Spot On Dry-Erase Desktop Writing Spots Colorful Circles - 4", 12PK
- Mfr # TCR77550
- Zoro # G223724346
product price:Â
$
14.69
/pk of 12, $1.22/ea
Key Features
Color
Multi
Size
4 in diameter
Includes
12 Floor Markers
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR77550
- Zoro #
- G223724346
- UPC #
- 882319017180
- Country of Origin
- China
Dimensions
- Size
- 4 in diameter
Details
- Color
- Multi
- Includes
- 12 Floor Markers
- Gauge Case Material
- Plastic
Description
Use the write-on/wipe-off surface to practice writing words, to work on math problems, to label bins, or to jot down reminders or positive affirmations. The spots attach firmly to smooth, untextured surfaces. Remove protective backer before applying to surface. Removable and reusable. Measures 4" diameter. Each pack includes 12 pieces in 6 colors: red, orange, yellow, green, blue, and purple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.