MP44L 2280 2TB M.2 PCIe Gen4 x4 with NVMe 1.4

  • Mfr # TM8FPK002T0C101

  • Zoro # G721704635


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Length
3.1 in
Operating System
Windows 10
Storage Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM8FPK002T0C101
Zoro #
G721704635
UPC #
765441062078
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Operating System
Windows 10
Storage Capacity
2 TB
Random 4KB Read
525000IOPS
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Write Transfer Rate
4400-MB/s
Random 4KB Write
550000IOPS
Maximum Read Transfer Rate
4800-MB/s
Environmental Compliance
Taiwan Restriction of Hazardous Substances (Taiwan RoHS)
Endurance (TBW)
640 TB
Platform Supported
PC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.