Shop All Cable Sleeves
Techflex
Braided SleevIng, 0.125 In., 100 ft., Black
Mfr # CCP0.13BK
Zoro # G3491722
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.02 in
Product Information
- Brand Techflex
- MFR # CCP0.13BK
- Zoro # G3491722
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.120 in to 0.250 in |
Wire and Cable Sleeving Inside Dia. | 0.125 in |
Inside Diameter | 1/8 in |
Length (Straight Wireway) | 100 ft |
For Minimum Bundle Diameter | 0.125 in |
For Maximum Bundle Diameter | 0.25 in |
Size | 1/8" |
Details
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/8 in, Wall Thickness 0.02 in, Color Black, Length 100 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Clean Cut, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.25 in, For Minimum Bundle Diameter 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- ABB Electrical Box Cover, 2 Gangs, Square, Polycarbonate, GFCI, Toggle (E9G2GTNR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-1.0", 32MM, Gray (SECM32G)
- STEREN Stereo Cable, 265-706BK, 6ft, 3.5mm (265-706BK)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- Techflex Cable Sleeves