Shop TECHKO
See all product information
Create Account
KOBOT Portable Wand Cordless Vacuum, 8PK
- Mfr # CL-106-1-8PK
- Zoro # G323507504
original price:Â $89.99 , new price: $67.49 , 25 percent off
new price:Â
$
67.49
/pk of 8, $8.44/ea
Key Features
Power Source
USB Rechargeable Battery
Run Time
10 Minutes
Watts
50 W
Features
Washable Filter
Housing Color
White and Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-106-1-8PK
- Zoro #
- G323507504
- UPC #
- -
- Country of Origin
- China
- Power Source
- USB Rechargeable Battery
- Run Time
- 10 Minutes
- Watts
- 50 W
- Item
- Handheld Vacuum
- Features
- Washable Filter
- Housing Color
- White and Grey
- Material
- ABS Plastic
- Charge Time
- 3 Hours
- Voltage
- 7.4 V
Dimensions
- Size
- 9.8 in x 2.2 in x 2 in
Description
The KOBOT Portable Wand Vacuum is built for quick cleanups wherever they happen. Use it in the car to reach between seats, keep it on hand in the kitchen for crumbs, or grab it for sofas, stairs, and tight corners around the home. It’s lightweight, easy to hold, and designed for everyday convenience. The rechargeable battery keeps it ready when you need it, and the bagless design with a washable filter makes maintenance simple.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.