Shop TECHKO
See all product information
Create Account
KOBOT Multi-Mode Cordless Vacuum, 2PK
- Mfr # CL-202-1-2PK
- Zoro # G023507446
product price:Â
$
100.99
/pk of 2, $50.50/ea
Free Shipping & Returns
Key Features
Size
12.6 in x 8.1 in x 4.4 in
Voltage
12 V
Power Source
USB Rechargeable Battery
Run Time
23 Minutes
Housing Color
White, Grey & Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-202-1-2PK
- Zoro #
- G023507446
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12 V
- Item
- Cordless Vacuum
- Power Source
- USB Rechargeable Battery
- Run Time
- 23 Minutes
- Housing Color
- White, Grey & Black
- Features
- Washable Filter
- Charge Time
- 4 Hours
- Watts
- 140 W
- Material
- ABS Plastic
Dimensions
- Size
- 12.6 in x 8.1 in x 4.4 in
Description
KOBOT Multi-Mode Vacuum is a cordless vacuum designed to handle everyday messes with simple, intuitive versatility. Use it upright for floors, switch to a flat handheld for counters, or snap on the upholstery tools for furniture and tight corners. It’s lightweight, easy to carry, and built for quick cleanups throughout the home. With a rechargeable battery, washable filter, and a full set of accessories, VersaMode keeps your space looking fresh with minimal effort
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.