KOBOT Portable Wand Cordless Vacuum, 4PK
- Mfr # CL-106-1-4PK
- Zoro # G223507574
product price:Â
$
47.69
/pk of 4, $11.92/ea
Key Features
Watts
50 W
Features
Washable Filter
Voltage
7.4 V
Charge Time
3 Hours
Run Time
10 Minutes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-106-1-4PK
- Zoro #
- G223507574
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 9.8 in x 2.2 in x 2 in
Details
- Item
- Handheld Vacuum
- Watts
- 50 W
- Features
- Washable Filter
- Voltage
- 7.4 V
- Charge Time
- 3 Hours
- Run Time
- 10 Minutes
- Material
- ABS Plastic
- Housing Color
- White and Grey
- Power Source
- USB Rechargeable Battery
Description
The KOBOT Portable Wand Vacuum is built for quick cleanups wherever they happen. Use it in the car to reach between seats, keep it on hand in the kitchen for crumbs, or grab it for sofas, stairs, and tight corners around the home. It’s lightweight, easy to hold, and designed for everyday convenience. The rechargeable battery keeps it ready when you need it, and the bagless design with a washable filter makes maintenance simple.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.