
Outdoor Solar Wall Light Square Aluminum Metal Black Sconce
Mfr # STL-312-1
Zoro # G114851564
product price: $44.69
/eaKey Features
Lumens
20
Finish
Matte
Color Temp.
Cool White (6000K)
Fixture Housing Color
Black
Fixture Housing Material
Aluminum, Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-312-1
Zoro #
G114851564
UPC #
-
Country of Origin
China
Dimensions
Size
5.91 x 5.91 x 3.54
Details
Item
Solar Wall Sconce
Lumens
20
Finish
Matte
Color Temp.
Cool White (6000K)
Fixture Housing Color
Black
Fixture Housing Material
Aluminum, Polycarbonate
Incandescent Wattage Equivalent
2 W
Dusk-to-Dawn Sensor
Yes
Description
Elevate the entire look of your home with this aluminum, metal outdoor wall light. This solar-powered light provides a sleek, minimal design for and makes it perfect for any outdoor landscape. Installation is DIY, quick, and easy. Once installed, the lights are low maintenance. They last 12 hours on a full charge, so you just set it and forget it. Once its fully charged it will automatically turn on at dusk and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.
- • Premium, Durable Materials: Constructed out of aluminum and metal for a premium and elevated look
- • Stays on ALL night: 10+ hrs. on HIGH setting, 12+hrs on LOW setting, dusk to dawn
- • Hassle-free, no cords: solar panels automatically charge during day and light up at night
- • Low maintenance, no replacements: Long-lasting, energy-efficient LEDs
- • 2x adjustable brightness settings: ambient low light & bright high light
- • Easy DIY Installation: Set up in under 5 minutes with included wall mount kit
- • Weather resistant: IP65 Waterproof rating for moderate rain and snow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.