
Solar Cylinder Wall Light Dual Direction , 2PK
Mfr # SSL-302-1 (2-pack)
Zoro # G914851511
product price: $96.55
/pk 2, $48.28/ea
Free Shipping & Returns
Key Features
Lumens
122
Finish
Matte
Fixture Housing Color
Black
Size
3.74" x 8.27" x 9.84"
Fixture Housing Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSL-302-1 (2-pack)
Zoro #
G914851511
UPC #
-
Country of Origin
China
Dimensions
Size
3.74" x 8.27" x 9.84"
Details
Item
Solar Wall Sconce
Lumens
122
Finish
Matte
Fixture Housing Color
Black
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Incandescent Wattage Equivalent
11 W
Dusk-to-Dawn Sensor
Yes
Description
Techko Solar Wall Light, Dual Direction Amber or White Light can grant users a wide variety of outdoor decorative home lighting options. Its self-sufficient solar powered design saves on energy costs, while providing a bright and decorative feel to the location. The unit provides LED lighting in two directions whether to improve visibility in a location or accentuate a location or design. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.
- • Lights up to 12 plus hours on a full charge
- • Automatically charges and turns on at dusk and off at dawn
- • Option for amber or white light effect
- • Simple and stylish cylinder design
- • Easy to install on the wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.