Zoro Homepage

Pipe Fitting Insulation, 45Deg Elbow

  • Mfr # INS05-79-0200IP150-P

  • Zoro # G310741935


product price: $26.19
/ea

Key Features

Standards
ASTM E84 25/50
Color
Gray
Wall Thickness
1 57/100 in
Flame Spread Index
25
R Value
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INS05-79-0200IP150-P
Zoro #
G310741935
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 57/100 in
For Pipe Size
2 in
Inside Diameter
2 21/50 in

Details

Item
Pipe Fitting Insulation
Standards
ASTM E84 25/50
Color
Gray
Flame Spread Index
25
R Value
8.5
Plenum Rating
Plenum Rated
Flexibility
Flexible
Foam Cell Type
Open
Installation Style
Slit in Half
Form
45 Degrees Elbow
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 2 21/50 in, Wall Thickness 1 57/100 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 8.5, Color Gray, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 21/50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.