Pipe Fitting Insulation, 90Deg Elbow
Mfr # INS04-79-0250IP150-P
Zoro # G510741896
product price: $28.99
/eaKey Features
Wall Thickness
1 81/100 in
Color
Gray
Standards
ASTM E84 25/50
Flexibility
Flexible
Foam Cell Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INS04-79-0250IP150-P
Zoro #
G510741896
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1 81/100 in
Inside Diameter
3 in
For Pipe Size
2 1/2 in
Details
Item
Pipe Fitting Insulation
Color
Gray
Standards
ASTM E84 25/50
Flexibility
Flexible
Foam Cell Type
Open
R Value
9.7
Plenum Rating
Plenum Rated
Installation Style
Slit in Half
Flame Spread Index
25
Form
90 Degrees Elbow
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 3 in, Wall Thickness 1 81/100 in, Form 90 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 9.7, Color Gray, For Pipe Size 2 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 in, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.