Zoro Homepage

Pipe Insulation, 1-3/8" OD, 4 ft. L, Melamine Foam, 1 in Wall

  • Mfr # 0879-0125CT100-PF-0920-01

  • Zoro # G8213904


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
1"
Material
Melamine Foam
For Tube O.D.
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0879-0125CT100-PF-0920-01
Zoro #
G8213904
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
1"
Fits Tube Size
1 3/8 in
Wall Thickness - Insulation
1 in
Insulation Length
4 ft
Fits Pipe Size - Pipe Insulation
1 in
Fits Pipe Size
1 in
Jacket Thickness
0.02 in
Overall Length
4 ft
For Copper Tube Size
1 3/8 in
Inside Diameter
1 3/8 in

Details

Material
Melamine Foam
For Tube O.D.
1-3/8"
Item
Pipe Insulation
Color
White
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
1 3/8 in
Insulation Approx. K Value
0.25
Insulation Body Material
Melamine Foam
Approx. R Value
5.82
Insulation Type
Hinged with Self Sealing Lap
Standards
ASTM E84
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Temp. Range
-40 Degrees to 350 Degrees F
Insulation Approx. R Value
5.82
Includes
Factory Laminated 800 Series Jacket - 0.020 in Thick, Smooth, Semi-Rigid PVC Jacket with 2 in Self Sealing Lap
Features
Excellent Antibacterial and Wash Down Properties
Density
0.44 +/- 0.19 lb/cu ft
Flame Spread Index
25
K Value
0.27 BTU @ 75 Degrees F
Market
Industrial
Foam Cell Type
Open
For Piping System
Pharmaceuticals
Flexibility
Flexible
Clean Room Class
Fed. Std. 100
Tube Style
Hinged
R Value
5.82
For Location
Indoor
Sealing Method
Silicone Sealant
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Installation Style
Slit with Adhesive
Facing Material
PVC Jacket
Minimum Operating Temperature
-40 Degrees F
Form
Tube
Maximum Operating Temperature
350 Degrees F

Description

Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket, Color White, R Value 5.82, Form Tube, For Copper Tube Size 1 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.