RTA-8408-ES Classic Office Desk with Storage; Espresso
- Mfr # RTA-8408-ES
- Zoro # G803902041
product price:Â
$
262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTA-8408-ES
- Zoro #
- G803902041
- UPC #
- 815764015630
- Country of Origin
- Unknown
Description
Style and functionality are the key aspects to be considered when it comes to finding the perfect home-office desk.Techni Mobili Classic Office Desk offers you style and functionality with its curved design. Made with wooden panels in espresso color, the design shows an antique finish with a stylish appearance. It includes ample storage spaces such as one storage drawer to store your home-office essentials, a larger hanging document file drawer, two open shelves for paper or documents, plus one storage door cabinet.
Features- Office desk made with wooden panel with laminate surface
- Two storage shelves plus two storage drawers to keep your office-office supplies
- Color: Espresso
- Materials: Particle Board
- Product Max Height: 29.75 in.
- Product Max Width: 21.5 in.
- Product Max Length: 51.25 in.
- Product Min Height: 29.75 in.
- Product Min Width: 31.5 in.
- Product Min Length: 51.25 in.
- Weight: 100 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.