Shop TECHNICAL PRO
See all product information
Create Account
cqq12100 .25 in. to Banana Speaker Cables 50 ft. Feet 16 Gauge
- Mfr # cqq12100
- Zoro # G104045829
product price:Â
$
66.29
/ea
Key Features
Cable Type
6.35mm
Cable Length
100 ft
Conductor Material
Copper
Connection B
1 x 6.35mm Audio - Male
Connection A
1 x 6.35mm Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cqq12100
- Zoro #
- G104045829
- UPC #
- 859789003289
- Country of Origin
- China
Dimensions
- Cable Length
- 100 ft
Details
- Cable Type
- 6.35mm
- Conductor Material
- Copper
- Item
- Audio Cable
- Connection B
- 1 x 6.35mm Audio - Male
- Connection A
- 1 x 6.35mm Audio - Male
- Device Supported
- Audio Device, Speaker
- Series
- CQQ
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.