Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional DJ Multi Beam LED Jelly Fish Stage Effect Light with DMX

  • Mfr # LG6JELLYX

  • Zoro # G221738222


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
25 in
Length
19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6JELLYX
Zoro #
G221738222
UPC #
817802012434
Country of Origin
China

Dimensions

Height
25 in
Width
25 in
Length
19 in

Details

Item
Stage Effect Light
Color
Black

Description

Technical Pro knows how to build some of the most popular gear in today's rapidly changing world of professional sound. They are known to provide top level amplifiers, speakers, microphones and mixers. Their technology is built to last and built to perform! The same innovative design and long lasting build was put into the LED lights. * 4-Channel DMX512 LED Light * Play modes: Auto Mode (built-in programs) & Sound Active Mode * Multiple display patterns * Digital Menu for DMX addressing * Low power comsumption * Current draw: 20W * 60,000 hours of operation * Beam Angle: 270 degrees * Includes DMX Input & Output (3-pin connector) for daisy chaining * Additional Power Output For Daisy Chaining Units * Ultra-Bright LEDs * Solid Metal Housing * Built-in cooling fan * CE & RoHS certified * Built-in microphone * Includes wall / ceiling mounting bracket Sets up in seconds * 19 L x 25 W x 25 H * Weight: 6 * 110/220v

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.