Shop All Cooling Vests and Jackets
Techniche
3XL Nylon Cooling Vest, Blue
Mfr # 6529-BLUE3XL
Zoro # G4094036
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
- Waterproof Water Repellant
Product Information
- Brand Techniche
- MFR # 6529-BLUE3XL
- Zoro # G4094036
- UPC # 857825001862
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 3XL |
Length | 25 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 51 in |
Fits Chest Size | 49 in to 51 in |
Workwear Size | 3XL |
Details
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size 3XL, Maximum Cooling Time 5 to 10 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 51 in, Minimum Chest Size 49 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Revolution Interlocking Rubber Floor, 36 in Long x 36 in Wide, 0.5 in Thick, 2 PK (03-203-WTILE-2)
- BOTRON CO Lightweight ESD Smock Medium Blue (B7303)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- CONDOR Glove Bag, 18" L, Tan (5T101)
- TECHNICHE Large Nylon Cooling Vest, Blue (6529-BLUEL)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE Phase Change Cooling Vest, 2XL (6626-HV2XL)
- TECHNICHE 2XL PCM Cooling Vest, Black (6626-BK-2XL)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest and Packs (6260)
- Techniche Workwear and Protective Clothing