Zoro Homepage

Collet

  • Mfr # 05564

  • Zoro # G8341900


product price: $70.39
/ea

Key Features

Material - Machining
High Speed Steel
Compatible with Brand
Kennametal
Taper Angle
8 Degrees
Size Increments
0.50mm
Collet Series
ER 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05564
Zoro #
G8341900
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size Increments
0.50mm
Overall Length
34 mm
Max. Bore Dia.
1.50mm
Max. Body Dia.
26.00mm
Head Dia.
26.00mm
Outside Diameter - Maximum
25 mm

Details

Item
Collets
Material - Machining
High Speed Steel
Compatible with Brand
Kennametal
Taper Angle
8 Degrees
Collet Series
ER 25
Standards
ANSI, DIN 6499 Class 2, ISO
Collet Type
Rigid Tap Collets
Compatible with Product Type
Collet Chucks, Collet Nuts
Measurement System
Metric
For Use With
Collet Chucks, Collet Nuts
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Face Shape
Round
Number of Coolant Holes
0
Color
Silver
For Shank Type
Straight
Coolant Fed
Non-Coolant Through
Number of Slots
8
Product Type
Rigid Tap Collet
Series
ER25
Compatible Tap Holder
ER Collet Chucks

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Coolant Fed Non-Coolant Through, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Shank Type Straight, For Use With Collet Chucks, Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.