Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 8 in. Projection

  • Mfr # 22359-8

  • Zoro # G0388300


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
Wrench Mfr. No. 4622
Pre-Balanced
Yes
Nut Dia.
0.870 in
Min. Collet Capacity
0.0190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22359-8
Zoro #
G0388300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
0.870 in
Taper Size
CAT40
Dimension Type
V-Flange
Nose Dia.
0.8700 in
Nut Diameter
0.87 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
0.41 in
Nose Diameter
2.5 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
Wrench Mfr. No. 4622
Pre-Balanced
Yes
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Spindle
Yes
Coolant Through
Yes
Runout
Yes
Max. Collet Capacity
0.413 in
Projection
8 in
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Wrench
04622
Speed - Maximum
25,000 RPM
Product Type
CAT Collet Chuck
Compatible Backup Screw Model Number
16083
Compatible Collet Series
ER16
Compatible Nut Model Number
23116
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Mini
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
Contact Type
Single Contact
Balance Rating
G2.5
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 8 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.