Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, 6.0mm

  • Mfr # 04546-06

  • Zoro # G9406126


product price: $70.59
/ea

Key Features

Collet Series
ER32
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04546-06
Zoro #
G9406126
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
6.0mm
Min. Size
6.00mm
Max. Body Dia.
6.00mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
ER32
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
6
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Metric
Face Shape
Round
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Material - Machining
High Speed Steel
Collet Type
Sealed
Material
High-Carbon Steel
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
5 mm
Collapse Range - Maximum
6 mm
Taper Angle
8 Degrees
Bore Shape
Round
Torque - Maximum
100 ft-lb
Compatible Collet Chuck
AR, BR, DR, ESX, RD
T.I.R. Tolerance
0.0002 in

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.