Zoro Homepage

Coolant Collet, ER32, 11/16 in.

  • Mfr # 04546-11/16

  • Zoro # G9406162


product price: $70.59
/ea

Key Features

Collet Series
ER32
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Max. Body Dia.
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04546-11/16
Zoro #
G9406162
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11/16"
Max. Body Dia.
11/16 in
Overall Length
1 9/16 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Measurement System
Inch
Collet Type
Sealed
Number of Slots
6
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Material
High-Carbon Steel
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Maximum
0.6875 in
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Compatible Collet Chuck
AR, BR, DR, ESX, RD
T.I.R. Tolerance
0.0002 in
Torque - Maximum
100 ft-lb

Description

Collet, ER32, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.