Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 43.653.56.300B

  • Zoro # G8330247


product price: $192.99
/ea
Free Shipping & Returns

Key Features

For Mill Shank Dia.
1-1/4 in
Bore Dia.
1-1/4 in
Bore Depth
2.5500 in
Max. Speed
25,000 RPM
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.56.300B
Zoro #
G8330247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Mill Shank Dia.
1-1/4 in
Bore Dia.
1-1/4 in
Bore Depth
2.5500 in
Taper Size
CAT40
Nose Dia.
1"
Bore Diameter
0.375 in
Nose Diameter
0.1 in

Details

Item
End Mill Holder and Adapter
Max. Speed
25,000 RPM
Modular Connection
CAT50
Measurement System
Inch
For Shank Type
Straight
Compatible with Product Type
Milling Machine
Shank Type - Machining
Straight
Projection
3 in
Nose Style
Standard
Standards
Techniks Certified
Coolant Fed
Coolant Through
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Balance Rating
G6.3
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact

Description

End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 1-1/4 in, Projection 3 in, Nose Dia. 1 In., Measurement System Inch, Bore Depth 2.5500 in, For Mill Shank Dia. 1-1/4 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.